

GARLOCK
GARLOCK
22897-4752
GARLOCK GARLOCK
Description
53T2X4752 N OIL SEAL ; 4.125"IDX5.5"OD NON RETURNABLE POR
4-1/8" Shaft Dia; 5-1/2" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Part #
22897-4752
BDI #
370663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22897-4752/p/370663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.509
EAN
0717744030384
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53T2X4752 MILL-RIGHT N CRS 4.125"ID 5.500"OD .969
Manufacturer Internal Number
22897-4752
Weight / LBS
1.122
Long Description
4-1/8" Shaft Dia; 5-1/2" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Nominal Width
0.969 Inch | 24.613 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter
Shaft Diameter
4.125 Inch | 104.775 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh