https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NHxpbWFnZS9qcGVnfGFHUTNMMmd5TWk4eE1EYzJPVE0xTVRRd09UWTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wWXhYekpmTXpBd2VETXdNQzVxY0djfGMxYjg2ZWNhNTZhYjcyMTU1YjdiZTRlZWVhMmE0MGY0N2YwOGNmZjg5NTU5MjhhMmNlMzFjYjQyZWQyY2U2NzA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NHxpbWFnZS9qcGVnfGFHUTNMMmd5TWk4eE1EYzJPVE0xTVRRd09UWTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wWXhYekpmTXpBd2VETXdNQzVxY0djfGMxYjg2ZWNhNTZhYjcyMTU1YjdiZTRlZWVhMmE0MGY0N2YwOGNmZjg5NTU5MjhhMmNlMzFjYjQyZWQyY2U2NzA
GARLOCK
GARLOCK
22987-0238
GARLOCK GARLOCK
Description
53F1X0238 N OIL SEAL ; 3.313"IDX4.5"OD
3-5/16" Shaft Dia; 4-1/2" Housing Bore; 0.719" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Part #
22987-0238
BDI #
370720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22987-0238/p/370720
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.29
EAN
0717744165734
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X0238 MILL-RIGHT N CRS 3.313"ID 4.500"OD .719
Manufacturer Internal Number
22987-0238
Weight / LBS
0.651
Long Description
3-5/16" Shaft Dia; 4-1/2" Housing Bore; 0.719" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Shaft Diameter
3.313 Inch | 84.15 Millimeter
Actual Width
0.719 Inch | 18.263 Millimeter
Housing Bore
4.5 Inch | 114.3 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

