Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22987-3890 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NHxpbWFnZS9qcGVnfGFHUTNMMmd5TWk4eE1EYzJPVE0xTVRRd09UWTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wWXhYekpmTXpBd2VETXdNQzVxY0djfGMxYjg2ZWNhNTZhYjcyMTU1YjdiZTRlZWVhMmE0MGY0N2YwOGNmZjg5NTU5MjhhMmNlMzFjYjQyZWQyY2U2NzA
370721 Oil Seals 

GARLOCK GARLOCK

22987-3890

Description

53F1X3890 N OIL SEAL ; 13"IDX14.5"OD

13" Shaft Dia; 14-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1-L Seal Design Code

Part #

22987-3890

BDI #
370721

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.038
EAN
0717744094010
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1-L
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X3890 MILL-RIGHT N CRS 13.000"ID 14.500"OD 1.
Manufacturer Internal Number
22987-3890
Weight / LBS
2.289
Long Description
13" Shaft Dia; 14-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1-L Seal Design Code
Housing Bore
14.5 Inch | 368.3 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
13 Inch | 330.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh