https://www.bdiexpress.com/medias/INDTIMSEALXX-OIL-53F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODB8aW1hZ2UvanBlZ3xhRFUwTDJnM1lTOHhNREUwT0RVMU9EUXdOVFkyTWk5SlRrUlVTVTFUUlVGTVdGaGZUMGxNWHpVelJqRmZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDlhOTRlNDU0Mjc0NzVlMjFlZGJhZWVmMjVkZjU1ZjEwMWNhODdmMmM2NzNlN2VlNThiMjFhNTFiNzJmYTE3OGQ
https://www.bdiexpress.com/medias/INDTIMSEALXX-OIL-53F1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODB8aW1hZ2UvanBlZ3xhRFUwTDJnM1lTOHhNREUwT0RVMU9EUXdOVFkyTWk5SlRrUlVTVTFUUlVGTVdGaGZUMGxNWHpVelJqRmZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDlhOTRlNDU0Mjc0NzVlMjFlZGJhZWVmMjVkZjU1ZjEwMWNhODdmMmM2NzNlN2VlNThiMjFhNTFiNzJmYTE3OGQ
GARLOCK
GARLOCK
22987-5201
GARLOCK GARLOCK
Description
53F1X5201 N OIL SEAL ; 3.875"IDX4.875"OD NON RETURNABLE POR
3-7/8" Shaft Dia; 4-7/8" Housing Bore; 23/32" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Part #
22987-5201
BDI #
370728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22987-5201/p/370728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.287
EAN
0717744144159
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.287
Long Description
3-7/8" Shaft Dia; 4-7/8" Housing Bore; 23/32" Nominal Width; Mill-Right N Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Actual Width
0.719 Inch | 18.263 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Housing Bore
4.875 Inch | 123.825 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

