Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22987-7232 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NHxpbWFnZS9qcGVnfGFHUTNMMmd5TWk4eE1EYzJPVE0xTVRRd09UWTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0wWXhYekpmTXpBd2VETXdNQzVxY0djfGMxYjg2ZWNhNTZhYjcyMTU1YjdiZTRlZWVhMmE0MGY0N2YwOGNmZjg5NTU5MjhhMmNlMzFjYjQyZWQyY2U2NzA
370757 Oil Seals 

GARLOCK GARLOCK

22987-7232

Description

53F1X7232 N OIL SEAL ; 4.313"IDX6.375"OD

4-5/16" Shaft Dia; 6-3/8" Housing Bore; 0.781" Nominal Width; Mill-Right N Lip; Solid Seal; 25/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code

Part #

22987-7232

BDI #
370757

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
EAN
0717744030674
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X7232 MILL-RIGHT N CRS 4.313"ID 6.375"OD .781
Manufacturer Internal Number
22987-7232
Weight / LBS
1.249
Long Description
4-5/16" Shaft Dia; 6-3/8" Housing Bore; 0.781" Nominal Width; Mill-Right N Lip; Solid Seal; 25/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Housing Bore
6.375 Inch | 161.925 Millimeter
Nominal Width
0.781 Inch | 19.837 Millimeter
Actual Width
0.781 Inch | 19.837 Millimeter
Shaft Diameter
4.313 Inch | 109.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh