https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSB1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjF8aW1hZ2UvanBlZ3xhRFUwTDJoa05pOHhNRGN4TVRNeE1EYzJNakF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEl4WHpKZk16QXdlRE13TUM1cWNHY3xmMjI3MjViOGMwOTQ5ODdhNzI4ZjRhMjVjMjFkM2FiZTBmZDE5NWJkZDVhMzVjZTVlZDg5Y2ViNDdmMDdhYWU3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSB1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNjF8aW1hZ2UvanBlZ3xhRFUwTDJoa05pOHhNRGN4TVRNeE1EYzJNakF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEl4WHpKZk16QXdlRE13TUM1cWNHY3xmMjI3MjViOGMwOTQ5ODdhNzI4ZjRhMjVjMjFkM2FiZTBmZDE5NWJkZDVhMzVjZTVlZDg5Y2ViNDdmMDdhYWU3
SKF
SKF
2300921 / 23X24.5X0.875 HDSB1 RD
SKF SKF
Description
CRSEAL 2300921 / 23X24.5X0.875 HDSB1 RD ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 23" Shaft Dia; 24-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Part #
2300921
BDI #
1247144
Details
4922.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2300921-23X24-5X0-875-HDSB1-RD/p/1247144
Your Price
$ 4,922.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.43
EAN
0085311137799
Product Group - BDI
S02250
Generic Design Code
C_R_HDSB1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
11.991
Long Description
Lip Seal; 23" Shaft Dia; 24-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
23 Inch | 584.2 Millimeter
Housing Bore
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

