https://www.bdiexpress.com/medias/INDXXXXXXXXX-25027154-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODV8aW1hZ2UvanBlZ3xhR016TDJnM01pOHhNREEzTmpZNU1UQTNNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3TWpjeE5UUmZNekF3V0RNd01DNXFjR2N8MGNkMDUwNmY0MzcwOWI3YmQ0ZWE0ZDk4ZjE1YzZmNmExZjQ0MThhN2ZlMTY1NzQwNWVmMDdmNzdlMDdhZjJkNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25027154-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODV8aW1hZ2UvanBlZ3xhR016TDJnM01pOHhNREEzTmpZNU1UQTNNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3TWpjeE5UUmZNekF3V0RNd01DNXFjR2N8MGNkMDUwNmY0MzcwOWI3YmQ0ZWE0ZDk4ZjE1YzZmNmExZjQ0MThhN2ZlMTY1NzQwNWVmMDdmNzdlMDdhZjJkNQ
NORELEM IND SUPPLY
NORELEM IND SUPPLY
23915-11173507 17X35X7 FORM A
NORELEM IND SUPPLY NORELEM IND SUPPLY
Description
NORELEM IND SUPPLY 23915-11173507 17X35X7 FORM A
Rotary Shaft Lip Seal; 17MM Shaft Diameter; 35MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
Part #
23915-11173507 17X35X7 FORM A
BDI #
25027154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/23915-11173507-17X35X7-FORM-A/p/25027154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.norelem.com
Product Detail
Rotary Shaft Lip Seal
Product Specification
17MM Shaft Diameter; 35MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
Long Description
Rotary Shaft Lip Seal; 17MM Shaft Diameter; 35MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lip; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction
