

GARLOCK
GARLOCK
24062-4557
GARLOCK GARLOCK
Description
61X4557 GYLON 316SS OIL SEAL ; 3"IDX4"OD
3" Shaft Dia; 4" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Part #
24062-4557
BDI #
371693
Details
1029.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24062-4557/p/371693
Your Price
$ 1,029.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.134
EAN
0717744488413
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Tandem
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Tandem
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X4557 GYLON 316SS 3.000"ID 4.000"OD .500"THK
Manufacturer Internal Number
24062-4557
Weight / LBS
0.296
Long Description
3" Shaft Dia; 4" Housing Bore; 1/2" Nominal Width; Gylon Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4 Inch | 101.6 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh