https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-REV-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhREpsTDJnM05DOHhNREUxTURZMU9EVXpPVFUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlTUlZaZk1WOU9VMTh6TURCNE16QXdMbXB3Wnd8ZGY3ZmFhMmM3YWZmMjA5YTVjZTcwNjY2MjFkNjk3OGEwZDcxZmNiZWI1MmIzMjQ0OTliNDM5ZmFlOTBmNjRlYQ
TIMKEN
TIMKEN
24064-4001
TIMKEN TIMKEN
Description
24064-4001 OIL SEAL ; NON RETURNABLE 349MM ID 387MM OD 16MM W
Oil Seal; 13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code
Part #
24064-4001
BDI #
22830969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24064-4001/p/22830969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.417
EAN
0053893589909
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Reverse
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Reverse
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Gylon Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Housing Bore
15.25 Inch | 387.35 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh