https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDO-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4N3xpbWFnZS9qcGVnfGFEazFMMmd3TWk4eE1EYzNNREE0TkRFd01qRTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVUMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDRmZjU0ODYzMGNlNDYwOWRhNWQ1NjQ3M2U4MmRlYzhkN2JlNWM5NjZkZmZmZGU2ZjQ3YzBlYjRkNzA5MjYxMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDO-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4N3xpbWFnZS9qcGVnfGFEazFMMmd3TWk4eE1EYzNNREE0TkRFd01qRTNOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVUMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDRmZjU0ODYzMGNlNDYwOWRhNWQ1NjQ3M2U4MmRlYzhkN2JlNWM5NjZkZmZmZGU2ZjQ3YzBlYjRkNzA5MjYxMw
GARLOCK
GARLOCK
24076-6645
GARLOCK GARLOCK
Description
61X6645 GYLON 316SS OIL SEAL ; 2.992"IDX4.134"OD
2.992" Shaft Dia; 4.134" Housing Bore; 0.591" Nominal Width; FDA Gylon Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Part #
24076-6645
BDI #
371873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24076-6645/p/371873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0717744628475
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Opposed
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Opposed
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X6645 FDA GYLON 316SS 2.992"ID 4.134"OD .591"THK
Manufacturer Internal Number
24076-6645
Weight / LBS
0.19
Long Description
2.992" Shaft Dia; 4.134" Housing Bore; 0.591" Nominal Width; FDA Gylon Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Opposed Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
2.992 Inch | 75.997 Millimeter
Housing Bore
4.134 Inch | 105.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

