Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24076-9764 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
371880 Oil Seals 

GARLOCK GARLOCK

24076-9764

Description

61X9764 GYLON 316SS OIL SEAL ; 3.307"IDX4.134"OD

3.307" Shaft Dia; FDA Gylon Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code

Part #

24076-9764

BDI #
371880

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.077
EAN
0717744800536
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Opposed
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Opposed
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.077
Long Description
3.307" Shaft Dia; FDA Gylon Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
3.307 Inch | 83.998 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh