GARLOCK
GARLOCK
24610-1566
GARLOCK GARLOCK
Description
26X1566 N OIL SEAL ; 2.362"IDX3.149"OD
2.362" Shaft Dia; 3.149" Housing Bore; 0.393" Nominal Width; Mill-Right N Lip; Split Seal; 0.393" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-1566
BDI #
372652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24610-1566/p/372652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
0717744140274
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X1566 MILL-RIGHT N SPLIT 2.362"ID 3.149"OD .393"
Manufacturer Internal Number
24610-1566
Weight / LBS
0.007
Long Description
2.362" Shaft Dia; 3.149" Housing Bore; 0.393" Nominal Width; Mill-Right N Lip; Split Seal; 0.393" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
3.149 Inch | 79.985 Millimeter
Actual Width
0.393 Inch | 9.982 Millimeter
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Nominal Width
0.393 Inch | 9.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh