373618
Oil Seals
GARLOCK
GARLOCK
24627-6400
GARLOCK GARLOCK
Description
26X6400 ES OIL SEAL ; 20.000"IDX22.000"OD NON RETURNABLE POR
20" Shaft Dia; 22" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24627-6400
BDI #
373618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/24627-6400/p/373618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
EAN
0717744174910
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X6400 MILLRIGHT SPLIT 20.000"ID 22.000"OD .813"
Manufacturer Internal Number
24627-6400
Weight / LBS
2.6
Long Description
20" Shaft Dia; 22" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
20 Inch | 508 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
22 Inch | 558.8 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh