GARLOCK
GARLOCK
24627-7362
GARLOCK GARLOCK
Description
26X7362 ES OIL SEAL ; 38.750"IDX40.750"OD
38-3/4" Shaft Dia; 40-3/4" Housing Bore; 0.8" Nominal Width; Mill-Right ES Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24627-7362
BDI #
373632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/24627-7362/p/373632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.71
EAN
0717744603021
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X7362 MILLRIGHT SPLIT 38.750"ID 40.750"OD .800"T
Manufacturer Internal Number
24627-7362
Weight / LBS
3.77
Long Description
38-3/4" Shaft Dia; 40-3/4" Housing Bore; 0.8" Nominal Width; Mill-Right ES Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
38.75 Inch | 984.25 Millimeter
Housing Bore
40.75 Inch | 1,035.05 Millimeter
Actual Width
0.8 Inch | 20.32 Millimeter
Nominal Width
0.8 Inch | 20.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh