https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-59G1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4MXxpbWFnZS9qcGVnfGFEVmpMMmd3T0M4eE1EYzNNREl6T0RrNU5qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU9VY3hYekpmTXpBd2VETXdNQzVxY0djfDMzNDcwNGMwMmUwYzIwMWU3NzAzY2I4YmZkNTJjMTVhNzc2ZjU2MGIxOTE5NTEyNjZmOWQwZjQxMTY2Yjk4ODc
GARLOCK
GARLOCK
24752-5626
GARLOCK GARLOCK
Description
59G1X5626 V OIL SEAL ; 7.402"IDX8.465"OD
7.402" Shaft Dia; 8.465" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Part #
24752-5626
BDI #
375124
Details
3350.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24752-5626/p/375124
Your Price
$ 3,350.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.581
EAN
0717744210106
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59G1X5626 MILL-RIGHT V CRS 7.402"ID 8.465"OD .630"
Manufacturer Internal Number
24752-5626
Weight / LBS
1.28
Long Description
7.402" Shaft Dia; 8.465" Housing Bore; 0.63" Nominal Width; Mill-Right V Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
7.402 Inch | 188.011 Millimeter
Housing Bore
8.465 Inch | 215.011 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

