https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-23-1-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhRFZsTDJobU5DOHhNRFE0TVRFNU9USTROREkxTkM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJelh6RmZWbDh6TURCNE16QXdMbXB3Wnd8ZTlkODI4MWZkMzA3OGQwNmUxNDU4ZjdkZmY5NmVmNjYxNTYyOWI5OTAzMWE3MzE5MDM3ZjMyNDc0NDRjOTcxMQ
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-23-1-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODl8aW1hZ2UvanBlZ3xhRFZsTDJobU5DOHhNRFE0TVRFNU9USTROREkxTkM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJelh6RmZWbDh6TURCNE16QXdMbXB3Wnd8ZTlkODI4MWZkMzA3OGQwNmUxNDU4ZjdkZmY5NmVmNjYxNTYyOWI5OTAzMWE3MzE5MDM3ZjMyNDc0NDRjOTcxMQ
GARLOCK
GARLOCK
25006-9182
GARLOCK GARLOCK
Description
23X9182 V OIL SEAL ; 14.173"IDX15.748"OD
Lip Seal; 14.173" Shaft Diameter; 15.748" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Part #
25006-9182
BDI #
24635704
Details
6057.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25006-9182/p/24635704
Your Price
$ 6,057.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.701
EAN
0717744067465
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
None
Seal Design Code
23
Other Features
-22 to 400 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 14.173" Shaft Diameter; 15.748" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Housing Bore
15.748 Inch | 399.999 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

