https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-24-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFHRXpMMmczWXk4eE1EYzJPREF5TWpZek5EVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5GOHhYek13TUhnek1EQXVhbkJufDZkYmU4YWUxMTA3ZTUyY2I3NWU0ZjFjNzc3MmVkNzdhZmM0OGMyYzZkNWE0YWE5MDU3MjIyYWZhOWRlYjk4ZDA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-24-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFHRXpMMmczWXk4eE1EYzJPREF5TWpZek5EVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5GOHhYek13TUhnek1EQXVhbkJufDZkYmU4YWUxMTA3ZTUyY2I3NWU0ZjFjNzc3MmVkNzdhZmM0OGMyYzZkNWE0YWE5MDU3MjIyYWZhOWRlYjk4ZDA
GARLOCK
GARLOCK
25029-5139
GARLOCK GARLOCK
Description
24X5139 ES OIL SEAL ; 6.625"IDX8.125"OD
6-5/8" Shaft Dia; 8-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Part #
25029-5139
BDI #
380808
Details
648.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25029-5139/p/380808
Your Price
$ 648.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.362
EAN
0717744202712
Product Group - BDI
S02250
Generic Design Code
GAR_24
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
24
Other Features
Special Purpose | Low Speed Service | Tapered OD | Cover Plate Required | For Tapered Housing Grooves
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24X5139 MILL-RIGHT ES SPLIT 6.625"ID 8.125"OD .50
Manufacturer Internal Number
25029-5139
Weight / LBS
0.798
Long Description
6-5/8" Shaft Dia; 8-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.625 Inch | 168.275 Millimeter
Housing Bore
8.125 Inch | 206.375 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

