GARLOCK
GARLOCK
25087-4862
GARLOCK GARLOCK
Description
23X4862 N OIL SEAL ; 5.906"IDX7.283"OD
5-29/32" Shaft Dia; 7.283" Housing Bore; 0.708" Nominal Width; Mill-Right N Lip; Split Seal; 0.708" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25087-4862
BDI #
381018
Details
293.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/25087-4862/p/381018
Your Price
$ 293.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.324
EAN
0717744086930
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4862 MILL-RIGHT N SPLIT 5.906"ID 7.283"OD .708
Manufacturer Internal Number
25087-4862
Weight / LBS
0.715
Long Description
5-29/32" Shaft Dia; 7.283" Housing Bore; 0.708" Nominal Width; Mill-Right N Lip; Split Seal; 0.708" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
7.283 Inch | 184.988 Millimeter
Nominal Width
0.708 Inch | 17.983 Millimeter
Actual Width
0.708 Inch | 17.983 Millimeter
Shaft Diameter
5.906 Inch | 150.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


