Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25842-1448 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-SBF-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhRFZsTDJnM01TODRPVFkwT1RJNE5UWTVNemMwTG1wd1p3fDNiMmVlM2FmYjI4ZTE0NjMzODk3YWZiMjUyZmRjZWQzNzZhNDUwMzU5Y2IyOGYyNmI2ZWRiMjhmNTA2MTI5ZjY
388637 Oil Seals 

GARLOCK GARLOCK

25842-1448

Description

25842-1448 OIL SEAL ; POR

8.465" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Metal Reinforced Rubber with Heel Case; 154-M Seal Design Code

Part #

25842-1448

BDI #
388637

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.45
EAN
0717744722906
Product Group - BDI
S02250
Generic Design Code
C_R_SBF
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Metal Reinforced Rubber with Heel
Seal Design Code
154-M
Other Features
Large | General Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
154-M NBR SOLID 8.465"ID 9.449"OD 0.472"THK 215
Manufacturer Internal Number
25842-1448
Weight / LBS
1.004
Long Description
8.465" Shaft Dia; 9.449" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Metal Reinforced Rubber with Heel Case; 154-M Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
9.449 Inch | 240.005 Millimeter
Shaft Diameter
8.465 Inch | 215.011 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh