

DICHTOMATIK
DICHTOMATIK
25X35X4SM-BX
DICHTOMATIK DICHTOMATIK
Description
25X35X4SM-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
25MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SM Seal Design Code
Part #
25X35X4SM-BX
BDI #
894513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25X35X4SM-BX/p/894513
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
EAN
0750886259473
Product Group - BDI
S02250
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.04
Long Description
25MM Shaft Dia; 35MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SM Seal Design Code
Housing Bore
1.378 Inch | 35 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh