https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111978-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFEbGlMMmhpTlM4eE1EQTNOalkyTmpnNE9ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVEU1TnpoZk16QXdXRE13TUM1cWNHY3xjZWRjOGNhNGI1ODNiMzAzOTBmNThlNWQzYTQ4Y2NmOWZiN2UzYWNjNTM2YTVlZGRhMjAwZmZlNTBjZjZkMzRm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111978-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OXxpbWFnZS9qcGVnfGFEbGlMMmhpTlM4eE1EQTNOalkyTmpnNE9ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVEU1TnpoZk16QXdXRE13TUM1cWNHY3xjZWRjOGNhNGI1ODNiMzAzOTBmNThlNWQzYTQ4Y2NmOWZiN2UzYWNjNTM2YTVlZGRhMjAwZmZlNTBjZjZkMzRm
CORTECO
CORTECO
25X41X9.5 ASL 17902
CORTECO CORTECO
Description
CORTECO 25X41X9.5 ASL 17902
Oil Seal; 25MM Inside Diameter; 41MM Outside Diameter; 9.5MM Width; Single Lip; NBR Lip; With Spring; Rubber and Metal Case
Part #
25X41X9.5 ASL 17902
BDI #
25111978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25X41X9-5-ASL-17902/p/25111978
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.corteco.com
Product Detail
Oil Seal
Product Specification
25MM Inside Diameter; 41MM Outside Diameter; 9.5MM Width; Single Lip; NBR Lip; With Spring; Rubber and Metal Case
Long Description
Oil Seal; 25MM Inside Diameter; 41MM Outside Diameter; 9.5MM Width; Single Lip; NBR Lip; With Spring; Rubber and Metal Case

