

DICHTOMATIK
DICHTOMATIK
25X44.5X5.1SM
DICHTOMATIK DICHTOMATIK
Description
25X44.5X5.1SM LIP SHAFT SEAL ; MTO NITRILE SGL SPRING RUBBERIZED
25MM Shaft Dia; 44.5MM Housing Bore; 5.1MM Nominal Width; Nitrile Lip; Solid Seal; 5.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SM Seal Design Code
Part #
25X44.5X5.1SM
BDI #
894519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25X44-5X5-1SM/p/894519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.016
Product Group - BDI
S02250
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
25X44.5X5.1SM
Weight / LBS
0.05
Long Description
25MM Shaft Dia; 44.5MM Housing Bore; 5.1MM Nominal Width; Nitrile Lip; Solid Seal; 5.1MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SM Seal Design Code
Actual Width
0.201 Inch | 5.1 Millimeter
Shaft Diameter
0.984 Inch | 25 Millimeter
Housing Bore
1.752 Inch | 44.5 Millimeter
Nominal Width
0.201 Inch | 5.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh