Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26001-6151 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
389843 Oil Seals 

GARLOCK GARLOCK

26001-6151

Description

26001-6151

1" Shaft Dia; 1-5/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code

Part #

26001-6151

BDI #
389843

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.014
EAN
0717744070076
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
71X6151 NIT CRS 1.000"ID 1.313"OD .125"THK BOND
Manufacturer Internal Number
26001-6151
Weight / LBS
0.031
Long Description
1" Shaft Dia; 1-5/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code
Nominal Width
0.125 Inch | 3.175 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Housing Bore
1.312 Inch | 33.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh