https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
GARLOCK
GARLOCK
26017-9668
GARLOCK GARLOCK
Description
71X9668 SIL 304SS ; 3.500IN ID 4.063IN OD
3-1/2" Shaft Dia; 4-1/16" Housing Bore; 7/64" Nominal Width; Silicone Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 304 Stainless Steel Case; 71 Seal Design Code
Part #
26017-9668
BDI #
389898
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/26017-9668/p/389898
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.032
EAN
0717744583415
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
304 Stainless Steel
Seal Design Code
71
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
71X9668 SIL 304SS 3.500"ID 4.063"OD .109"THK
Manufacturer Internal Number
26017-9668
Weight / LBS
0.07
Long Description
3-1/2" Shaft Dia; 4-1/16" Housing Bore; 7/64" Nominal Width; Silicone Lip; Solid Seal; 7/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 304 Stainless Steel Case; 71 Seal Design Code
Nominal Width
0.109 Inch | 2.769 Millimeter
Actual Width
0.109 Inch | 2.769 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Housing Bore
4.063 Inch | 103.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

