https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-87-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNnxpbWFnZS9qcGVnfGFERmpMMmcxTUM4eE1EUTRNVEl3TXpFeE9ERXhNQzlKVGtSSFFWSlRSVUZNV0ZoZlQwbE1YemczWHpGZlRsOHpNREI0TXpBd0xtcHdad3w5YjMxMDkzYjg3NzNhMDVmY2VkNzg5MjM1YTA3Y2U0NzNkM2Q1MTk5MDFlMWFmNGJkOGRjZmQyM2MxMmJhMDU4
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-87-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwNnxpbWFnZS9qcGVnfGFERmpMMmcxTUM4eE1EUTRNVEl3TXpFeE9ERXhNQzlKVGtSSFFWSlRSVUZNV0ZoZlQwbE1YemczWHpGZlRsOHpNREI0TXpBd0xtcHdad3w5YjMxMDkzYjg3NzNhMDVmY2VkNzg5MjM1YTA3Y2U0NzNkM2Q1MTk5MDFlMWFmNGJkOGRjZmQyM2MxMmJhMDU4
GARLOCK
GARLOCK
26080-5334
GARLOCK GARLOCK
Description
87X5334 N OIL SEAL ; 9.055"IDX10.236"OD
Lip Seal; 9.055" Shaft Diameter; 10.236" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Part #
26080-5334
BDI #
21997051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26080-5334/p/21997051
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.694
EAN
0717744176440
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87
Other Features
7PSI Maximum Pressure | -40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 9.055" Shaft Diameter; 10.236" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87 Seal Design Code
Housing Bore
10.236 Inch | 259.994 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
9.055 Inch | 229.997 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


