

GARLOCK
GARLOCK
26081-1387
GARLOCK GARLOCK
Description
87X1387 ES OIL SEAL ; 435MMX485MMX20MM NON RETURNABLE POR
435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right ES Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case Construction; 87-L Seal Design Code
Part #
26081-1387
BDI #
390029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26081-1387/p/390029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.771
EAN
0717744170158
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X1387 MILL-RIGHT ES 435MM ID 485MM OD 20MM THK M
Manufacturer Internal Number
26081-1387
Weight / LBS
3.9
Long Description
435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right ES Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case Construction; 87-L Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
17.126 Inch | 435 Millimeter
Housing Bore
19.094 Inch | 485 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh