

GARLOCK
GARLOCK
26081-4177
GARLOCK GARLOCK
Description
87X4177 ES OIL SEAL ; 16"IDX17.5"OD NON RETURNABLE POR
16" Shaft Dia; 17-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Part #
26081-4177
BDI #
390041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26081-4177/p/390041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.521
EAN
0717744218669
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X4177 MILL-RIGHT ES 16.000"ID 17.500"OD .687"THK
Manufacturer Internal Number
26081-4177
Weight / LBS
3.35
Long Description
16" Shaft Dia; 17-1/2" Housing Bore; 11/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Nominal Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter
Housing Bore
17.5 Inch | 444.5 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh