GARLOCK
GARLOCK
26188-4318
GARLOCK GARLOCK
Description
88NSX4318 N OIL SEAL ; 25.5"IDX27.5"OD NON RETURNABLE POR
25-1/2" Shaft Dia; 27-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code
Part #
26188-4318
BDI #
390214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26188-4318/p/390214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.906
EAN
0717744076627
Product Group - BDI
S02250
Generic Design Code
GAR_88NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88NS-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88NSX4318 MILL-RIGHT N 25.500"ID 27.500"OD .875"TH
Manufacturer Internal Number
26188-4318
Weight / LBS
6.4
Long Description
25-1/2" Shaft Dia; 27-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code
Shaft Diameter
25.5 Inch | 647.7 Millimeter
Housing Bore
27.5 Inch | 698.5 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh