GARLOCK
GARLOCK
26188-4382
GARLOCK GARLOCK
Description
26188-4382
33" Shaft Dia; 35" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code
Part #
26188-4382
BDI #
390216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26188-4382/p/390216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.135
EAN
0717744071585
Product Group - BDI
S02250
Generic Design Code
GAR_88NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88NS-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88NSX4382 MILL-RIGHT N 33.000"ID 35.000"OD .875"TH
Manufacturer Internal Number
26188-4382
Weight / LBS
11.31
Long Description
33" Shaft Dia; 35" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Housing Bore
35 Inch | 889 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh