TIMKEN
								TIMKEN
							
						
					300RSS
				 
				TIMKEN TIMKEN
Description
						
                            
								300RSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
76.2MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
                         	Part #
	                    
	                      	300RSS
							BDI #
						
	                      	20347439
							
						
Details
                    
                        94.24
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/300RSS/p/20347439
						
		
		
		
				Your Price
				
						
							$ 94.24 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.04
					EAN
				0013992021007
					Product Group - BDI
				S02250
					Generic Design Code
				
					TIM_RSS
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Split
			Inch - Metric
				
					Metric
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Rubber
			Seal Design Code
				
					RSS
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.088
			Long Description
				
					76.2MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
			Nominal Width
				
					0 Inch | 0 Millimeter
			Housing Bore
				
					0 Inch | 0 Millimeter
			Shaft Diameter
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter