Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30X34X3VVM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VM-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDF8aW1hZ2UvanBlZ3xhREF3TDJoaE5DODVOak13TVRjNE16RXlNakl5TG1wd1p3fDEyOGVmNjE5YWZlMWJmYTg0NGUwZDIzZmViMGQ2NGU5N2NhYWNkZGI2NjNjY2FlNjY0NGI5ZDY4NGJjYjhlMzY
900767 Oil Seals 

DICHTOMATIK DICHTOMATIK

30X34X3VVM

Description

30X34X3VVM LIP SHAFT SEAL ; POR MTO VITON SGL

30MM Shaft Dia; 34MM Housing Bore; 3MM Nominal Width; Viton Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code

Part #

30X34X3VVM

BDI #
900767

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
Product Group - BDI
S02250
Generic Design Code
TSM_VM
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
30X34X3VVM
Weight / LBS
0.03
Long Description
30MM Shaft Dia; 34MM Housing Bore; 3MM Nominal Width; Viton Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code
Housing Bore
1.339 Inch | 34 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh