JOHNS MANVILLE
JOHNS MANVILLE
3150 9845
JOHNS MANVILLE JOHNS MANVILLE
Description
3150 9845 SPLIT SEAL ; NON RETURNABLE
31-1/2" Shaft Dia; 33-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
3150 9845
BDI #
18221976
Details
4143.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3150-9845/p/18221976
Your Price
$ 4,143.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.92
EAN
0827834114976
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
3150 9845
Weight / LBS
6.4426
Long Description
31-1/2" Shaft Dia; 33-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
33.5 Inch | 850.9 Millimeter
Shaft Diameter
31.5 Inch | 800.1 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh