Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31X53X7TCS https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TC-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzN8aW1hZ2UvanBlZ3xhR1ZpTDJoaFppOHhNRFF3TkRJMU5EazNNems0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YTM2NTdjMzc1YWJmNmMzZTkzY2EwNjRjNmEzOGFiZjk0NzdmYTQ2ZDEyN2Y4MjFjZjlhODA3OWVhMDk3MTE2OA
903019 Oil Seals 

DICHTOMATIK DICHTOMATIK

31X53X7TCS

Description

31X53X7TCS LIP SHAFT SEAL ; POR MTO

31MM Shaft Dia; 53MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCS Seal Design Code

Part #

31X53X7TCS

BDI #
903019

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
TSM_TCS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
31X53X7TCS
Weight / LBS
0.04335
Long Description
31MM Shaft Dia; 53MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCS Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.22 Inch | 31 Millimeter
Housing Bore
2.087 Inch | 53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh