https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFEUmtMMmcxWlM4eE1EYzJPRE01TWpVNE5USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwaEJNVjh5WHpNd01IZ3pNREF1YW5Cbnw0NDg3YzQyMTMxYjg3NmU3MWJiNGM5MjlhN2YwNDQ3ODI3NmRjNTBhYzZiNDdlZTAwNmI0MzQ0Zjk5MzE2YTcy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5M3xpbWFnZS9qcGVnfGFEUmtMMmcxWlM4eE1EYzJPRE01TWpVNE5USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwaEJNVjh5WHpNd01IZ3pNREF1YW5Cbnw0NDg3YzQyMTMxYjg3NmU3MWJiNGM5MjlhN2YwNDQ3ODI3NmRjNTBhYzZiNDdlZTAwNmI0MzQ0Zjk5MzE2YTcy
SKF
SKF
35095 / 3.5X5.126X0.438 CRWHA1 R
SKF SKF
Description
CRSEAL 35095 / 3.5X5.126X0.438 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 3-1/2" Shaft Dia; 5-1/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
35095
BDI #
1251313
Details
110.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/35095-3-5X5-126X0-438-CRWHA1-R/p/1251313
Your Price
$ 110.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.192
EAN
0085311032506
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.589
Long Description
Lip Seal; 3-1/2" Shaft Dia; 5-1/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
5.126 Inch | 130.2 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

