Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36X54X8 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTl8aW1hZ2UvanBlZ3xhRGcxTDJneFl5ODVOamMyTVRNMk5URXpOVFkyTG1wd1p3fDQyNWY2YWFhZGJkMzc2MzQyZmViMDI4YjBhNjg1YTA3NmRiZjNiZjJiMjE4OTU1NzBhYjJkMGNjYzZlY2Y4MzI
1338314 Oil Seals 

TIMKEN TIMKEN

36X54X8

Description

36X54X8 ; OIL SEAL - METRIC

36MM Shaft Dia; 54MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code

Part #

36X54X8

BDI #
1338314

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
EAN
0053893504957
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36X54X8
Weight / LBS
0.051
Long Description
36MM Shaft Dia; 54MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.417 Inch | 36 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh