https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-11-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzNNREV5T0RRek56STNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eE1WOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlOTdkNTMyNjI4ZjFjN2YyMTJiZTFjOWFkMzA0ZDljZDQ2MzUwMGRlZGZmMjA3MGRlZTUyNzQ4MmJhNmIyMjk1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-11-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzNNREV5T0RRek56STNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eE1WOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlOTdkNTMyNjI4ZjFjN2YyMTJiZTFjOWFkMzA0ZDljZDQ2MzUwMGRlZGZmMjA3MGRlZTUyNzQ4MmJhNmIyMjk1
TIMKEN
TIMKEN
370003A
TIMKEN TIMKEN
Description
370003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.0781" WD
Lip Seal; 4.765" Shaft Dia; 6.318" Housing Bore; 1-5/64" Nominal Width; Nitrile Lip; Solid Seal; 1-5/64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 11 Seal Design Code
Part #
370003A
BDI #
1338323
Details
61.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/370003A/p/1338323
Your Price
$ 61.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.482
EAN
0053893527215
Product Group - BDI
S02250
Generic Design Code
NAT_11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
11
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370003A
Weight / LBS
1.061
Long Description
Lip Seal; 4.765" Shaft Dia; 6.318" Housing Bore; 1-5/64" Nominal Width; Nitrile Lip; Solid Seal; 1-5/64" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 11 Seal Design Code
Shaft Diameter
4.765 Inch | 121.031 Millimeter
Nominal Width
1.078 Inch | 27.381 Millimeter
Actual Width
1.078 Inch | 27.381 Millimeter
Housing Bore
6.318 Inch | 160.299 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

