

DICHTOMATIK
DICHTOMATIK
4252543VTFN
DICHTOMATIK DICHTOMATIK
Description
4252543VTFN LIP SHAFT SEAL ; POR VITON DBL SPRINGENCASED MTO
4-1/4" Shaft Dia; 5-1/4" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TFN Seal Design Code
Part #
4252543VTFN
BDI #
900626
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/4252543VTFN/p/900626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_TFN
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TFN
Other Features
Short Flex High Pressure Design
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
4252543VTFN
Long Description
4-1/4" Shaft Dia; 5-1/4" Housing Bore; 0-7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TFN Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Housing Bore
5.251 Inch | 133.375 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh