JOHNS MANVILLE
JOHNS MANVILLE
4350 13644
JOHNS MANVILLE JOHNS MANVILLE
Description
4350 13644 SPLIT SEAL ; NON RETURNABLE
43-1/2" Shaft Dia; 45" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
4350 13644
BDI #
18225253
Details
6647.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/4350-13644/p/18225253
Your Price
$ 6,647.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.52
EAN
0827834122759
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
4350 13644
Weight / LBS
5.5635
Long Description
43-1/2" Shaft Dia; 45" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
43.5 Inch | 1104.9 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
45 Inch | 1143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh