HARWAL
HARWAL
45X53X11.5U45
HARWAL HARWAL
Description
45X53X11.5U45 PU90 U-CUP SEAL
45MM Shaft Dia; 53MM Housing Bore; 11.5MM Nominal Width; Polyurethane Lip; Solid Seal; 11.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Part #
45X53X11.5U45
BDI #
449978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/45X53X11-5U45/p/449978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
45MM Shaft Dia; 53MM Housing Bore; 11.5MM Nominal Width; Polyurethane Lip; Solid Seal; 11.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Nominal Width
0.453 Inch | 11.5 Millimeter
Actual Width
0.453 Inch | 11.5 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Housing Bore
2.087 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh