![500X550X25 HDSF2 VT1](/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5NDB8aW1hZ2UvanBlZ3xhRFUxTDJnNFpDODVPVGs1TkRNMk9UQTJOVEkyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMFl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MjIwOWI0ODg0ZDBhYzJkYzI5ZGZiY2U0YzQ4YmMyZTgwOGVkOTU2NmU5YzBlMTg1ZDRjN2Q5ZjZjOGFkNjUyYQ)
![500X550X25 HDSF2 VT1](/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5NDB8aW1hZ2UvanBlZ3xhRFUxTDJnNFpDODVPVGs1TkRNMk9UQTJOVEkyTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMFl5WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MjIwOWI0ODg0ZDBhYzJkYzI5ZGZiY2U0YzQ4YmMyZTgwOGVkOTU2NmU5YzBlMTg1ZDRjN2Q5ZjZjOGFkNjUyYQ)
SKF
SKF
500X550X25 HDSF2 VT1
SKF SKF
Description
CRSEAL 500X550X25 HDSF2 VT1 DBL LIP SEAL
500MM Shaft Dia; 550MM Housing Bore; 25MM Nominal Width; PTFE | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
500X550X25 HDSF2 VT1
BDI #
22780289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/500X550X25-HDSF2-VT1/p/22780289
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.98
EAN
0085311520898
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
500X550X25 HDSF2 VT1
Weight / LBS
6.57
Long Description
500MM Shaft Dia; 550MM Housing Bore; 25MM Nominal Width; PTFE | Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
19.685 Inch | 500 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
21.654 Inch | 550 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh