https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-48-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFHVTBMMmc1TUM4eE1EYzJOemt4TXpNMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ME9GOHhYek13TUhnek1EQXVhbkJufDUxNzNhMTBiOGYyZDA3OTkxMDFlNWJiYmRiN2VhN2Q5NTVhZGMwY2JkMDA0YjNkMmFmZmUwOWJiNTkyN2RkNTg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-48-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFHVTBMMmc1TUM4eE1EYzJOemt4TXpNMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ME9GOHhYek13TUhnek1EQXVhbkJufDUxNzNhMTBiOGYyZDA3OTkxMDFlNWJiYmRiN2VhN2Q5NTVhZGMwY2JkMDA0YjNkMmFmZmUwOWJiNTkyN2RkNTg
TIMKEN
TIMKEN
51098
TIMKEN TIMKEN
Description
51098 OIL SEAL ; 1.5" SHAFT DIAMETER 1 LIP
1-1/2" Shaft Dia; 2.502" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Part #
51098
BDI #
1345726
Details
19.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/51098/p/1345726
Your Price
$ 19.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.045
EAN
0053893468440
Product Group - BDI
S02250
Generic Design Code
NAT_48
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
48
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
51098
Weight / LBS
0.101
Long Description
1-1/2" Shaft Dia; 2.502" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
2.502 Inch | 63.551 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

