Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 5146
1345744 Oil Seals 

TIMKEN TIMKEN

5146

Description

5146 OIL SEAL KIT ; 5.500" SHAFT 6.631" OD 0.875" WD

O-Seal Kit; 5.5" Shaft Diameter; 6.631" Housing Bore; 0.875" Width; Polyacrylate Material; Contains JV1463 Wear Sleeve

Part #

5146

BDI #
1345744

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.503
EAN
0053893465661
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip Kit
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal Kit
Product Specification
5.5" Shaft Diameter; 6.631" Housing Bore; 0.875" Width; Polyacrylate Material
Long Description
O-Seal Kit; 5.5" Shaft Diameter; 6.631" Housing Bore; 0.875" Width; Polyacrylate Material; Contains JV1463 Wear Sleeve