SKF
SKF
526488 / 8X10X0.986 HDSA2 RD
SKF SKF
Description
CRSEAL 526488 / 8X10X0.986 HDSA2 RD ; NON-RETURNABLE DBL LIP SEAL
8" Shaft Dia; 10" Housing Bore; 0.986" Nominal Width; Nitrile Lip; Solid Seal; 0.986" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
526488
BDI #
1253631
Details
1766.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/526488-8X10X0-986-HDSA2-RD/p/1253631
Your Price
$ 1,766.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.19
EAN
0085311370790
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.783
Long Description
8" Shaft Dia; 10" Housing Bore; 0.986" Nominal Width; Nitrile Lip; Solid Seal; 0.986" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Nominal Width
0.986 Inch | 25.044 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Housing Bore
10 Inch | 254 Millimeter
Actual Width
0.986 Inch | 25.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh