SKF
SKF
537010 / 3.188X4.724X0.748 CRWA79 V
SKF SKF
Description
CRSEAL 537010/3.188X4.724X0.748 CRWA79 V ; NON-RETURNABLE DBL LIP SEAL
3-3/16" Shaft Dia; 4.724" Housing Bore; 0.748" Nominal Width; Viton Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA79 Seal Design Code
Part #
537010
BDI #
1253909
Details
130.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/537010-3-188X4-724X0-748-CRWA79-V/p/1253909
Your Price
$ 130.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.173
EAN
0085311450874
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA79
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA79
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
537010
Weight / LBS
0.382
Long Description
3-3/16" Shaft Dia; 4.724" Housing Bore; 0.748" Nominal Width; Viton Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA79 Seal Design Code
Actual Width
0.748 Inch | 18.999 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Housing Bore
4.724 Inch | 119.99 Millimeter
Shaft Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh