DICHTOMATIK
DICHTOMATIK
56X100X10TB
DICHTOMATIK DICHTOMATIK
Description
56X100X10TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
56MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Part #
56X100X10TB
BDI #
886421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/56X100X10TB/p/886421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
56X100X10TB
Weight / LBS
0.1
Long Description
56MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.205 Inch | 56 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh