https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSE1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTd8aW1hZ2UvanBlZ3xhRFl3TDJnd05pOHhNRGN4TVRNd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFV4WHpKZk16QXdlRE13TUM1cWNHY3w4MjM3ZmU4OTg2MzI1NDZlZjI0OTE4MDQ4ZmM0NzM1MTIxZmE4MGVmODEzNmVjMjUxOGEzZWJjNjUwYTUwMGQx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSE1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTd8aW1hZ2UvanBlZ3xhRFl3TDJnd05pOHhNRGN4TVRNd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFV4WHpKZk16QXdlRE13TUM1cWNHY3w4MjM3ZmU4OTg2MzI1NDZlZjI0OTE4MDQ4ZmM0NzM1MTIxZmE4MGVmODEzNmVjMjUxOGEzZWJjNjUwYTUwMGQx
SKF
SKF
595063 / 7.875X9.375X1.281 HDSE1 RR
SKF SKF
Description
CRSEAL 595063/7.875X9.375X1.281 HDSE1 RR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 7-7/8" Shaft Dia; 9-3/8" Housing Bore; 1-9/32" Nominal Width; Nitrile Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE1 Seal Design Code
Part #
595063
BDI #
1254749
Details
1847.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/595063-7-875X9-375X1-281-HDSE1-RR/p/1254749
Your Price
$ 1,847.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.63
EAN
0085311166720
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE1
Other Features
Large | With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.363
Long Description
Lip Seal; 7-7/8" Shaft Dia; 9-3/8" Housing Bore; 1-9/32" Nominal Width; Nitrile Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE1 Seal Design Code
Actual Width
1.281 Inch | 32.537 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter
Housing Bore
9.375 Inch | 238.125 Millimeter
Nominal Width
1.281 Inch | 32.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


