

SKF
SKF
596375 / 7.75X9.25X1.25 HDSE2 VV
SKF SKF
Description
CRSEAL 596375 / 7.75X9.25X1.25 HDSE2 VV ; NON-RETURNABLE DBL LIP SEAL
7-3/4" Shaft Dia; 9-1/4" Housing Bore; 1-1/4" Nominal Width; Viton Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
596375
BDI #
1254866
Details
2917.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/596375-7-75X9-25X1-25-HDSE2-VV/p/1254866
Your Price
$ 2,917.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.12
EAN
0085311307826
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.446
Long Description
7-3/4" Shaft Dia; 9-1/4" Housing Bore; 1-1/4" Nominal Width; Viton Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
7.75 Inch | 196.85 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh