

DICHTOMATIK
DICHTOMATIK
5X9X3VC-BX
DICHTOMATIK DICHTOMATIK
Description
5X9X3VC-BX LIP SHAFT SEAL ; NITRILE SGL RUBBERIZED
5MM Shaft Dia; 9MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Part #
5X9X3VC-BX
BDI #
890311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/5X9X3VC-BX/p/890311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0750886135302
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.01
Long Description
5MM Shaft Dia; 9MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Housing Bore
0.354 Inch | 9 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh