

DICHTOMATIK
DICHTOMATIK
63X80X9TCRPA
DICHTOMATIK DICHTOMATIK
Description
63X80X9TCRPA LIP SHAFT SEAL ; POR MTO
63MM Shaft Dia; 80MM Housing Bore; 9MM Nominal Width; Polyacrylate Lip; Solid Seal; 9MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel
Part #
63X80X9TCRPA
BDI #
903204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/63X80X9TCRPA/p/903204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
63MM Shaft Dia; 80MM Housing Bore; 9MM Nominal Width; Polyacrylate Lip; Solid Seal; 9MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
2.48 Inch | 63 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh