JOHNS MANVILLE
JOHNS MANVILLE
6855 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
6855 H5L16
19" Shaft Dia; 20-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Part #
6855 H5L16
BDI #
19062977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/6855-H5L16/p/19062977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.418
EAN
0827834426987
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LPD
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6855 H5L16
Long Description
19" Shaft Dia; 20-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Shaft Diameter
19 Inch | 482.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh